BALDOR-RELIANCE
BALDOR-RELIANCE
34-7104Z737
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-7104Z737 DC MOTOR ; .33HP 3450RPM DC 56H 3413D OPEN F1 N
DC Motor; Shunt Wound; 0.33HP; 56H Frame Size; 3450 Sync RPM; 115V Voltage; OPEN Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 12-1/2" Overall Length
Part #
34-7104Z737
BDI #
20108353
Details
2647.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-7104Z737/p/20108353
Your Price
$ 2,647.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
10.431
Product Group - BDI
M04104
Horse Power
0.33HP
Frame Size
56H
Sync RPM
3450
Voltage
115
Current
DC
Enclosure
OPEN
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
23
Long Description
DC Motor; Shunt Wound; 0.33HP; 56H Frame Size; 3450 Sync RPM; 115V Voltage; OPEN Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 12-1/2" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
12.5 Inch | 317.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh