BALDOR-RELIANCE
BALDOR-RELIANCE
34-7153-5553G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-7153-5553G1 DC MOTOR ; .25HP 2500RPM DC 56 3410P XPFC F1 N
DC Motor; 1/4HP; 56 Frame Size; 2500 Sync RPM; 90V Voltage; XPFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13.87" Overall Length
Part #
34-7153-5553G1
BDI #
20108410
Details
5699.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-7153-5553G1/p/20108410
Your Price
$ 5,699.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
15.873
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
56
Sync RPM
2500
Voltage
90
Current
DC
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
35
Long Description
DC Motor; 1/4HP; 56 Frame Size; 2500 Sync RPM; 90V Voltage; XPFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13.87" Overall Length
Overall Length
13.87 Inch | 352.298 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh