BALDOR-RELIANCE
BALDOR-RELIANCE
34-7192Z634
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-7192Z634 DC MOTOR ; .75HP 1750RPM DC 56CZ 3420P TEFC F1 N
DC Motor; 3-3/4HP; 56CZ Frame Size; 1750 Sync RPM; 12V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 0.498" Shaft Diameter; 3-1/2" Base to Center Height; 14.22" Overall Length
Part #
34-7192Z634
BDI #
20104964
Details
2811.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-7192Z634/p/20104964
Your Price
$ 2,811.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
16.78
EAN
0781568654484
Product Group - BDI
M04104
Horse Power
3-3/4HP
Frame Size
56CZ
Sync RPM
1750
Voltage
12
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
37
Long Description
DC Motor; 3-3/4HP; 56CZ Frame Size; 1750 Sync RPM; 12V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 0.498" Shaft Diameter; 3-1/2" Base to Center Height; 14.22" Overall Length
Base to Center Height
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.498 Inch | 12.649 Millimeter
Overall Length
14.22 Inch | 361.188 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh