BALDOR-RELIANCE
BALDOR-RELIANCE
34-7240-3865
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-7240-3865 ; 1HP 1750RPM DC 143TC 3435P TEFC F1 N
DC Motor; 1HP; 143TC Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 7/8" Shaft Diameter; 14.72" Overall Length
Part #
34-7240-3865
BDI #
20144175
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-7240-3865/p/20144175
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
143TC
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
44
Long Description
DC Motor; 1HP; 143TC Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 7/8" Shaft Diameter; 14.72" Overall Length
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
14.72 Inch | 373.888 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh