BALDOR-RELIANCE
BALDOR-RELIANCE
34-7405Z560G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-7405Z560G1 DC MOTOR ; .25HP 1140RPM DC 56Z 3416D TEAO OT N
DC Motor; Shunt Wound; 1/4HP; 56Z Frame Size; 1140 Sync RPM; 240V Voltage; TEAO Enclosure; NEMA Frame Profile; Rigid Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 14-1/4" Overall Length
Part #
34-7405Z560G1
BDI #
20108827
Details
2883.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-7405Z560G1/p/20108827
Your Price
$ 2,883.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
11.338
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
56Z
Sync RPM
1140
Voltage
240
Current
DC
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
25
Long Description
DC Motor; Shunt Wound; 1/4HP; 56Z Frame Size; 1140 Sync RPM; 240V Voltage; TEAO Enclosure; NEMA Frame Profile; Rigid Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 14-1/4" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
14.25 Inch | 361.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh