BALDOR-RELIANCE
BALDOR-RELIANCE
34-7421Z602G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-7421Z602G1 DC MOTOR ; .12HP 1700RPM DC 56YZ 3410P XPFC F1 N
DC Motor; 0.12HP; 56YZ Frame Size; 1700 Sync RPM; 12V Voltage; XPFC Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 0.394" Shaft Diameter; 13.59" Overall Length
Part #
34-7421Z602G1
BDI #
20108847
Details
3191.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-7421Z602G1/p/20108847
Your Price
$ 3,191.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
15.873
Product Group - BDI
M04104
Horse Power
0.12HP
Frame Size
56YZ
Sync RPM
1700
Voltage
12
Current
DC
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
35
Long Description
DC Motor; 0.12HP; 56YZ Frame Size; 1700 Sync RPM; 12V Voltage; XPFC Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 0.394" Shaft Diameter; 13.59" Overall Length
Overall Length
13.59 Inch | 345.186 Millimeter
Shaft Diameter
0.394 Inch | 10.008 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh