BALDOR-RELIANCE
BALDOR-RELIANCE
34-7430Z639G1
BALDOR-RELIANCE BALDOR-RELIANCE
Description
34-7430Z639G1 DC MOTOR ; .5HP 1750RPM DC 56CZ 3428P TENV F3 N
DC Motor; 1/2HP; 56CZ Frame Size; 1750 Sync RPM; 180V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F3 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/4" Base to Center Height; 16" Overall Length
Part #
34-7430Z639G1
BDI #
20108851
Details
7730.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/34-7430Z639G1/p/20108851
Your Price
$ 7,730.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
19.048
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56CZ
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid | F3 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
42
Long Description
DC Motor; 1/2HP; 56CZ Frame Size; 1750 Sync RPM; 180V Voltage; TENV Enclosure; NEMA Frame Profile; Rigid | F3 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/4" Base to Center Height; 16" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
3.25 Inch | 82.55 Millimeter
Overall Length
16 Inch | 406.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh