BALDOR-RELIANCE
BALDOR-RELIANCE
35-6997Z441
BALDOR-RELIANCE BALDOR-RELIANCE
Description
35-6997Z441 DC MOTOR ; .5HP 1140RPM DC 56 3528D OPEN F1 N
DC Motor; Series Wound; 1/2HP; 56 Frame Size; 1140 Sync RPM; 230V Voltage; OPEN Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 14.3" Overall Length
Part #
35-6997Z441
BDI #
20116217
Details
3464.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/35-6997Z441/p/20116217
Your Price
$ 3,464.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
20.862
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56
Sync RPM
1140
Voltage
230
Current
DC
Enclosure
OPEN
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Series Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
46
Long Description
DC Motor; Series Wound; 1/2HP; 56 Frame Size; 1140 Sync RPM; 230V Voltage; OPEN Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 14.3" Overall Length
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
14.3 Inch | 363.22 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh