BALDOR-RELIANCE
BALDOR-RELIANCE
35-6997Z453
BALDOR-RELIANCE BALDOR-RELIANCE
Description
35-6997Z453 DC MOTOR ; 1HP 1150RPM DC 56 3528D OPEN F1 N
DC Motor; Series Wound; 1HP; 56 Frame Size; 1150 Sync RPM; 230V Voltage; OPEN Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 14.3" Overall Length
Part #
35-6997Z453
BDI #
20116218
Details
3439.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/35-6997Z453/p/20116218
Your Price
$ 3,439.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
21.315
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56
Sync RPM
1150
Voltage
230
Current
DC
Enclosure
OPEN
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Series Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
47
Long Description
DC Motor; Series Wound; 1HP; 56 Frame Size; 1150 Sync RPM; 230V Voltage; OPEN Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 14.3" Overall Length
Base to Center Height
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
14.3 Inch | 363.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh