BALDOR-RELIANCE
BALDOR-RELIANCE
35P301Z654
BALDOR-RELIANCE BALDOR-RELIANCE
Description
35P301Z654 DC MOTOR ; 1HP 3600RPM DC 56C 3535D TEFC F1 N
DC Motor; Compound Wound; 1HP; 56C Frame Size; 3600 Sync RPM; 250V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 15.41" Overall Length
Part #
35P301Z654
BDI #
20119918
Details
3741.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/35P301Z654/p/20119918
Your Price
$ 3,741.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
22.676
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
56C
Sync RPM
3600
Voltage
250
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Compound Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
50
Long Description
DC Motor; Compound Wound; 1HP; 56C Frame Size; 3600 Sync RPM; 250V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 15.41" Overall Length
Overall Length
15.41 Inch | 391.414 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh