BALDOR-RELIANCE
BALDOR-RELIANCE
35P432Z320G2
BALDOR-RELIANCE BALDOR-RELIANCE
Description
35P432Z320G2 DC MOTOR ; 2HP 1750RPM DC 145TC 3548P TEFC F1 N
DC Motor; 2HP; 145TC Frame Size; 1750 Sync RPM; 90V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 18.17" Overall Length
Part #
35P432Z320G2
BDI #
21782646
Details
4671.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/35P432Z320G2/p/21782646
Your Price
$ 4,671.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
35.374
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145TC
Sync RPM
1750
Voltage
90
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
78
Long Description
DC Motor; 2HP; 145TC Frame Size; 1750 Sync RPM; 90V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 18.17" Overall Length
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
18.17 Inch | 461.518 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh