BALDOR-RELIANCE
BALDOR-RELIANCE
B1265009
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B1265009 ; POR 3.75KW 1450/2050RPM MOTOR
DC Motor; Compound Wound; 2-3/4HP; GK1309Y Frame Size; 1450 | 2050 Sync RPM; 125V Voltage; IC410 Enclosure; IEC Frame Profile; W6 Face Mounting; Base; 1.89" Shaft Diameter; 5.197" Base to Center Height; 36-1/16" Overall Length
Part #
B1265009
BDI #
21795022
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B1265009/p/21795022
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
217.687
Product Group - BDI
M04104
Horse Power
2-3/4HP
Frame Size
GK1309Y
Sync RPM
1450 | 2050
Voltage
125
Current
DC
Enclosure
IC410
Frame Profile
IEC
Mounting Method
W6 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Compound Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
480
Long Description
DC Motor; Compound Wound; 2-3/4HP; GK1309Y Frame Size; 1450 | 2050 Sync RPM; 125V Voltage; IC410 Enclosure; IEC Frame Profile; W6 Face Mounting; Base; 1.89" Shaft Diameter; 5.197" Base to Center Height; 36-1/16" Overall Length
Base to Center Height
5.197 Inch | 132.004 Millimeter
Overall Length
36.063 Inch | 916 Millimeter
Shaft Diameter
1.89 Inch | 48.006 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh