BALDOR-RELIANCE
BALDOR-RELIANCE
B410140
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B410140 ; POR 1750RPM 5HP DC MOTOR
DC Motor; Shunt Wound; 5HP; SC2113ATCZ Frame Size; 1750 Sync RPM; 240V Voltage; TENV Enclosure; NEMA Frame Profile; Foot Mounted | F3 Face Mounting; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center Height; 27-1/2" Overall Length
Part #
B410140
BDI #
21800030
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B410140/p/21800030
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
160.998
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
SC2113ATCZ
Sync RPM
1750
Voltage
240
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Foot Mounted | F3 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
355
Long Description
DC Motor; Shunt Wound; 5HP; SC2113ATCZ Frame Size; 1750 Sync RPM; 240V Voltage; TENV Enclosure; NEMA Frame Profile; Foot Mounted | F3 Face Mounting; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center Height; 27-1/2" Overall Length
Base to Center Height
5.25 Inch | 133.35 Millimeter
Overall Length
27.5 Inch | 698.5 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh