BALDOR-RELIANCE
BALDOR-RELIANCE
B416195
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B416195 ; POR 1750RPM 75KW DC MOTOR
DC Motor; Shunt Wound; 75HP; GK1808Z Frame Size; 1750 Sync RPM; 440V Voltage; DPBV Enclosure; IEC Frame Profile; Foot Mounted | F1 Face Mounting; Base; 60MM Shaft Diameter; 180MM Base to Center Height; 1264MM Overall Length
Part #
B416195
BDI #
21800560
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B416195/p/21800560
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
24.943
Product Group - BDI
M04104
Horse Power
75HP
Frame Size
GK1808Z
Sync RPM
1750
Voltage
440
Current
DC
Enclosure
DPBV
Frame Profile
IEC
Mounting Method
Foot Mounted | F1 Face
Base
Yes
Inch - Metric
Metric
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1044
Long Description
DC Motor; Shunt Wound; 75HP; GK1808Z Frame Size; 1750 Sync RPM; 440V Voltage; DPBV Enclosure; IEC Frame Profile; Foot Mounted | F1 Face Mounting; Base; 60MM Shaft Diameter; 180MM Base to Center Height; 1264MM Overall Length
Base to Center Height
7.087 Inch | 180 Millimeter
Overall Length
49.764 Inch | 1264 Millimeter
Shaft Diameter
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh