BALDOR-RELIANCE
BALDOR-RELIANCE
B420718
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B420718 ; POR 1.50HP 1750RPM DC MOTOR
DC Motor; 1-1/2HP; DC0189ATY Frame Size; 1750 Sync RPM; 240V Voltage; TENV Enclosure; NEMA Frame Profile; Foot Mounted | Rigid Mounting; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center Height; 18.81" Overall Length
Part #
B420718
BDI #
21800994
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B420718/p/21800994
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
74.376
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
DC0189ATY
Sync RPM
1750
Voltage
240
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Foot Mounted | Rigid
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
164
Long Description
DC Motor; 1-1/2HP; DC0189ATY Frame Size; 1750 Sync RPM; 240V Voltage; TENV Enclosure; NEMA Frame Profile; Foot Mounted | Rigid Mounting; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center Height; 18.81" Overall Length
Base to Center Height
4.5 Inch | 114.3 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
18.81 Inch | 477.774 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh