BALDOR-RELIANCE
BALDOR-RELIANCE
B472204
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B472204 ; POR 7.50HP 1750RPM DC MOTOR
DC Motor; Shunt Wound; 7-1/2HP; SC2113ATD Frame Size; 1750 | 1950 Sync RPM; 250V Voltage; TEFC Enclosure; NEMA Frame Profile; Foot Mounted | W6 Face Mounting; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center Height; 31.19" Overall Length
Part #
B472204
BDI #
21805188
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B472204/p/21805188
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
185.941
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
SC2113ATD
Sync RPM
1750 | 1950
Voltage
250
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted | W6 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
410
Long Description
DC Motor; Shunt Wound; 7-1/2HP; SC2113ATD Frame Size; 1750 | 1950 Sync RPM; 250V Voltage; TEFC Enclosure; NEMA Frame Profile; Foot Mounted | W6 Face Mounting; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center Height; 31.19" Overall Length
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center Height
5.25 Inch | 133.35 Millimeter
Overall Length
31.19 Inch | 792.226 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh