BALDOR-RELIANCE
BALDOR-RELIANCE
B524856
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B524856 ; POR 150HP 1750/2000RPM DC MOTOR
DC Motor; Shunt Wound; 150HP; 369ATZ Frame Size; 1750 | 2000 Sync RPM; 500V Voltage; DPBV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 2-5/8" Shaft Diameter; 9" Base to Center Height; 39.38" Overall Length
Part #
B524856
BDI #
21808080
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B524856/p/21808080
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
9.07
Product Group - BDI
M04104
Horse Power
150HP
Frame Size
369ATZ
Sync RPM
1750 | 2000
Voltage
500
Current
DC
Enclosure
DPBV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1220
Long Description
DC Motor; Shunt Wound; 150HP; 369ATZ Frame Size; 1750 | 2000 Sync RPM; 500V Voltage; DPBV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 2-5/8" Shaft Diameter; 9" Base to Center Height; 39.38" Overall Length
Overall Length
39.38 Inch | 1000.252 Millimeter
Base to Center Height
9 Inch | 228.6 Millimeter
Shaft Diameter
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh