BALDOR-RELIANCE
BALDOR-RELIANCE
B541105
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B541105 ; 200HP 1750/1900RPM DC MOTOR
DC Motor; Shunt Wound; 200HP; 504AT Frame Size; 1750 | 1900 Sync RPM; 500V Voltage; DPBV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 3-1/4" Shaft Diameter; 12-1/2" Base to Center Height; 54.07" Overall Length
Part #
B541105
BDI #
21808942
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B541105/p/21808942
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
36.281
Product Group - BDI
M04104
Horse Power
200HP
Frame Size
504AT
Sync RPM
1750 | 1900
Voltage
500
Current
DC
Enclosure
DPBV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
2180
Long Description
DC Motor; Shunt Wound; 200HP; 504AT Frame Size; 1750 | 1900 Sync RPM; 500V Voltage; DPBV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 3-1/4" Shaft Diameter; 12-1/2" Base to Center Height; 54.07" Overall Length
Base to Center Height
12.5 Inch | 317.5 Millimeter
Overall Length
54.07 Inch | 1373.378 Millimeter
Shaft Diameter
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh