BALDOR-RELIANCE
BALDOR-RELIANCE
B548036
BALDOR-RELIANCE BALDOR-RELIANCE
Description
B548036 ; POR 5HP 1750RPM DC MOTOR
DC Motor; Shunt Wound; 5HP; SC2113ATCZ Frame Size; 1750 | 2050 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center Height; 36.19" Overall Length
Part #
B548036
BDI #
21809338
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/B548036/p/21809338
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
231.293
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
SC2113ATCZ
Sync RPM
1750 | 2050
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
510
Long Description
DC Motor; Shunt Wound; 5HP; SC2113ATCZ Frame Size; 1750 | 2050 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; Foot Mounted | F1 Face Mounting; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center Height; 36.19" Overall Length
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
36.19 Inch | 919.226 Millimeter
Base to Center Height
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh