KOLLMORGEN MOTION
KOLLMORGEN MOTION
BA3628-7012-9-56BC
KOLLMORGEN MOTION KOLLMORGEN MOTION
Description
BA3628-7012-9-56BC DC MOTOR ; 1/2HP 24V 1750RPM
DC Motor; 1/2HP Power; 24VDC Voltage; 19.5A Current; 56C Frame Size; 1750RPM Speed; 18NM Torque; Open Keyway Shaft; Permanent Magnet Type
Part #
BA3628-7012-9-56BC
BDI #
25196410
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/BA3628-7012-9-56BC/p/25196410
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101205
Weight / Kilogram
0
Product Group - BDI
M04104
Harmonized Tariff Code
8501.31.60.00
Noun
Motor
Keyword String
Direct Current
Manufacturer URL
https://www.kollmorgen.com
Product Detail
DC Motor
Product Specification
1/2HP Power; 24VDC Voltage; 19.5A Current; 56C Frame Size; 1750RPM Speed; 18NM Torque; Open Keyway Shaft; Permanent Magnet Type
Long Description
DC Motor; 1/2HP Power; 24VDC Voltage; 19.5A Current; 56C Frame Size; 1750RPM Speed; 18NM Torque; Open Keyway Shaft; Permanent Magnet Type