BALDOR-RELIANCE
BALDOR-RELIANCE
CD3475
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CD3475 DC MOTOR ; .75HP 1750RPM DC 56C 3428D TEFC F1 N
DC Motor; Shunt Wound; 3/4HP; 56C Frame Size; 1800 Sync RPM; 90 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 14.84" Overall Length
Part #
CD3475
BDI #
125558
Details
1955.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/CD3475/p/125558
Your Price
$ 1,955.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
15.42
EAN
0781568124741
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56C
Sync RPM
1800
Voltage
90
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
34
Long Description
DC Motor; Shunt Wound; 3/4HP; 56C Frame Size; 1800 Sync RPM; 90 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 14.84" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
14.84 Inch | 376.936 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh