BALDOR-RELIANCE
BALDOR-RELIANCE
CD7503
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CD7503 DC MOTOR ; 3HP 1750RPM DC 215C 3668D TEFC F1 N
DC Motor; Shunt Wound; 3HP; 215C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center Height; 21.24" Overall Length
Part #
CD7503
BDI #
125571
Details
8867.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/CD7503/p/125571
Your Price
$ 8,867.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
62.132
EAN
0781568124857
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
215C
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
179
Long Description
DC Motor; Shunt Wound; 3HP; 215C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 1-1/8" Shaft Diameter; 5-1/4" Base to Center Height; 21.24" Overall Length
Overall Length
21.24 Inch | 539.496 Millimeter
Base to Center Height
5.25 Inch | 133.35 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh