BALDOR-RELIANCE
BALDOR-RELIANCE
CDMG2320
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CDMG2320 DC MOTOR ; 0288ATC 20KW 1750RPM 230 230 DPFG
DC Motor; Compound Wound; 20HP; 288ATC Frame Size; 1800 Sync RPM; 230 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center Height; 32" Overall Length
Part #
CDMG2320
BDI #
125575
Details
38959.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/CDMG2320/p/125575
Your Price
$ 38,959.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
271.8
EAN
0781568215661
Product Group - BDI
M04104
Horse Power
20HP
Frame Size
288ATC
Sync RPM
1800
Voltage
230
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Yes
Inch - Metric
Inch
Other Features
Lifting Magnet
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Compound Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
589
Long Description
DC Motor; Compound Wound; 20HP; 288ATC Frame Size; 1800 Sync RPM; 230 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Base; 1-7/8" Shaft Diameter; 7" Base to Center Height; 32" Overall Length
Overall Length
32 Inch | 812.8 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center Height
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh