BALDOR-RELIANCE
BALDOR-RELIANCE
CDP3603
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CDP3603 GENERAL PURPOSE DC MOTOR ; 3HP 1750RPM DC 184TC 3649P TEFC F1
DC Motor; Permanent Magnet; 3HP; 182TC Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Removable Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 23.33" Overall Length
Part #
CDP3603
BDI #
125606
Details
5773.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/CDP3603/p/125606
Your Price
$ 5,773.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
50.794
EAN
0781568124567
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
182TC
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Foot Mounted
Base
Removable
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
112
Long Description
DC Motor; Permanent Magnet; 3HP; 182TC Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Foot Mounted; Removable Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 23.33" Overall Length
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center Height
4.5 Inch | 114.3 Millimeter
Overall Length
23.33 Inch | 592.582 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh