BALDOR-RELIANCE
BALDOR-RELIANCE
CDPT3575
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CDPT3575 GENERAL PURPOSE DC MOTOR ; 1.5HP 1750RPM DC 145TC 3536P TEFC F1 N
DC Motor; Permanent Magnet; 1-1/2HP; 143TC Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 19-1/4" Overall Length
Part #
CDPT3575
BDI #
125625
Details
6204.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/CDPT3575/p/125625
Your Price
$ 6,204.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
32.16
EAN
0781568133774
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
143TC
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
69
Long Description
DC Motor; Permanent Magnet; 1-1/2HP; 143TC Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 19-1/4" Overall Length
Overall Length
19.25 Inch | 488.95 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh