BALDOR-RELIANCE
BALDOR-RELIANCE
CDPT3603
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CDPT3603 GENERAL PURPOSE DC MOTOR ; 3HP 1750RPM DC 184ATC 3649P TEFC F1 N
DC Motor; Permanent Magnet; 3HP; 184ATC Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 27-1/4" Overall Length
Part #
CDPT3603
BDI #
125627
Details
8097.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/CDPT3603/p/125627
Your Price
$ 8,097.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
54.36
EAN
0781568133798
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
184ATC
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
122
Long Description
DC Motor; Permanent Magnet; 3HP; 184ATC Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center Height; 27-1/4" Overall Length
Base to Center Height
4.5 Inch | 114.3 Millimeter
Overall Length
27.25 Inch | 692.15 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh