BALDOR-RELIANCE
BALDOR-RELIANCE
CDPWD3306
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CDPWD3306 GENERAL PURPOSE DC MOTOR ; .25HP 1750RPM DC 56C 3320P TENV F1
DC Motor; Permanent Magnet; 1/4HP; 56C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 12-1/4" Overall Length
Part #
CDPWD3306
BDI #
125629
Details
1628.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/CDPWD3306/p/125629
Your Price
$ 1,628.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
10.884
EAN
0781568169971
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
56C
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive | Washdown Duty
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
24
Long Description
DC Motor; Permanent Magnet; 1/4HP; 56C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 12-1/4" Overall Length
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
12.25 Inch | 311.15 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh