BALDOR-RELIANCE
BALDOR-RELIANCE
CDPX3406
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CDPX3406 EXPLOSION PROOF DC MOTOR ; .25HP 1750RPM DC 56C X3413P XPFC F1
DC Motor; Permanent Magnet; 1/4HP; 56C Frame Size; 1800 Sync RPM; 180 Voltage; DC; XPFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13.87" Overall Length
Part #
CDPX3406
BDI #
125643
Details
3453.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/CDPX3406/p/125643
Your Price
$ 3,453.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
17.234
EAN
0781568174715
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
56C
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
38
Long Description
DC Motor; Permanent Magnet; 1/4HP; 56C Frame Size; 1800 Sync RPM; 180 Voltage; DC; XPFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13.87" Overall Length
Overall Length
13.87 Inch | 352.298 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh