BALDOR-RELIANCE
BALDOR-RELIANCE
CDPX3420
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CDPX3420 EXPLOSION PROOF DC MOTOR ; .33HP 1750RPM DC 56C X3420P XPFC F1
DC Motor; Permanent Magnet; 1/3HP; 56C Frame Size; 1800 Sync RPM; 90 Voltage; DC; XPFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 14.87" Overall Length
Part #
CDPX3420
BDI #
125646
Details
4336.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/CDPX3420/p/125646
Your Price
$ 4,336.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
19.48
EAN
0781568133958
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
56C
Sync RPM
1800
Voltage
90
Current
DC
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
42
Long Description
DC Motor; Permanent Magnet; 1/3HP; 56C Frame Size; 1800 Sync RPM; 90 Voltage; DC; XPFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 14.87" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
14.87 Inch | 377.698 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh