BALDOR-RELIANCE
BALDOR-RELIANCE
CDX2001
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CDX2001 DC MOTOR ; 1HP 1750RPM DC 182CZ X3623D XPFC F1
DC Motor; Shunt Wound; 1HP; 182CZ Frame Size; 1800 Sync RPM; 180 Voltage; DC; XPFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 4-1/2" Base to Center Height; 18.61" Overall Length
Part #
CDX2001
BDI #
125656
Details
8029.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/CDX2001/p/125656
Your Price
$ 8,029.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
46.259
EAN
0781568124970
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
182CZ
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
XPFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
105
Long Description
DC Motor; Shunt Wound; 1HP; 182CZ Frame Size; 1800 Sync RPM; 180 Voltage; DC; XPFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 5/8" Shaft Diameter; 4-1/2" Base to Center Height; 18.61" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
4.5 Inch | 114.3 Millimeter
Overall Length
18.61 Inch | 472.694 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh