https://www.bdiexpress.com/medias/INDBECMOTORX-D-TEFC-RD-115V-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU1MnxpbWFnZS9qcGVnfGFESmhMMmcxTVM4eE1EYzJPRFl6TnpZNE9UZzROaTlKVGtSQ1JVTk5UMVJQVWxoZlJGOVVSVVpEWDFKRVh6RXhOVlpmTXpBd2VETXdNQzVxY0djfDM3ZDE3YTI1Y2ZmZWUxOGMwZGFkZGE3NmY2MzgzYTY1ODZjMWE2NzQxOTQ2ODA5YmU3MGNiOWIzMzhhNmI5YjQ
BALDOR-RELIANCE
BALDOR-RELIANCE
D1151
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D1151 DC MOTOR ; .33HP 1750RPM DC 56 3413D TEFC F1
DC Motor; Compound Wound; 1/3HP; 56 Frame Size; 1800 Sync RPM; 115 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 12.54" Overall Length
Part #
D1151
BDI #
126346
Details
3001.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D1151/p/126346
Your Price
$ 3,001.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101210
Weight / Kilogram
10.431
EAN
0781568124581
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
56
Sync RPM
1800
Voltage
115
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Compound Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
23
Long Description
DC Motor; Compound Wound; 1/3HP; 56 Frame Size; 1800 Sync RPM; 115 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 12.54" Overall Length
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Overall Length
12.54 Inch | 318.516 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh