https://www.bdiexpress.com/medias/INDBECMOTORX-D-DPG-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyODJ8aW1hZ2UvanBlZ3xhR0kyTDJoaE5pOHhNRFkxTVRRek56RXpOemsxTUM5SlRrUkNSVU5OVDFSUFVsaGZSRjlFVUVkZlVrUmZNekF3ZURNd01DNXFjR2N8MGIzMzZjM2M0ODM3NjI1NjkxM2Q3NzZhZDA4Yjc0NTZkY2QwYjk5NjE3NjA1ZTg3Y2Q3NzJlY2VlMTNmNmU5Yg
BALDOR-RELIANCE
BALDOR-RELIANCE
D1803R
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D1803R DC MOTOR ; 3HP 1750RPM 189ATY DPG
DC Motor; Shunt Wound; 3HP; DC0189ATY Frame Size; 1750 Sync RPM; 180V Voltage; DPG Enclosure; NEMA Frame Profile; Rigid | F3 Face Mounting; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center Height; 21.19" Overall Length
Part #
D1803R
BDI #
126351
Details
21075.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D1803R/p/126351
Your Price
$ 21,075.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
74.83
EAN
0781568462355
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
DC0189ATY
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
DPG
Frame Profile
NEMA
Mounting Method
Rigid | F3 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
165
Long Description
DC Motor; Shunt Wound; 3HP; DC0189ATY Frame Size; 1750 Sync RPM; 180V Voltage; DPG Enclosure; NEMA Frame Profile; Rigid | F3 Face Mounting; Base; 7/8" Shaft Diameter; 4-1/2" Base to Center Height; 21.19" Overall Length
Overall Length
21.19 Inch | 538.226 Millimeter
Base to Center Height
4.5 Inch | 114.3 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh