https://www.bdiexpress.com/medias/INDBECMOTORX-D-DP-RD-240V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMzJ8aW1hZ2UvanBlZ3xhR0ptTDJnNU9DOHhNRFkxTVRRek56VTJNemt6TkM5SlRrUkNSVU5OVDFSUFVsaGZSRjlFVUY5U1JGOHlOREJXWHpNd01IZ3pNREF1YW5CbnxmODQ5YWJkZTEyNzc1NzhhZmQ4MGY2ZDlkNDgzMjA4NmE3MmEyZDQ0MDFjY2IxMDA0ODUxODkxZDBjMWNlOWUw
BALDOR-RELIANCE
BALDOR-RELIANCE
D2005R
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D2005R DC MOTOR ; C1811ATZ 1750/2300 RPM DC
DC Motor; Shunt Wound; 5HP; C1811ATZ Frame Size; 1750 | 2300 Sync RPM; 240V Voltage; DPG Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1-3/8" Shaft Diameter; 4-1/2" Base to Center Height; 26-1/2" Overall Length
Part #
D2005R
BDI #
126355
Details
23316.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D2005R/p/126355
Your Price
$ 23,316.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
90.6
EAN
0781568462386
Product Group - BDI
M04104
Horse Power
5HP
Frame Size
C1811ATZ
Sync RPM
1750 | 2300
Voltage
240
Current
DC
Enclosure
DPG
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
199.999
Long Description
DC Motor; Shunt Wound; 5HP; C1811ATZ Frame Size; 1750 | 2300 Sync RPM; 240V Voltage; DPG Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1-3/8" Shaft Diameter; 4-1/2" Base to Center Height; 26-1/2" Overall Length
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center Height
4.5 Inch | 114.3 Millimeter
Overall Length
26.5 Inch | 673.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh