https://www.bdiexpress.com/medias/INDBECMOTORX-D-DPG-RD-240V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NjJ8aW1hZ2UvanBlZ3xhREptTDJnNFpTOHhNRFkxTVRRek56ZzVNVFl4TkM5SlRrUkNSVU5OVDFSUFVsaGZSRjlFVUVkZlVrUmZNalF3Vmw4ek1EQjRNekF3TG1wd1p3fDBmYTIzMDNkMzI0MGM2ZDA3YTkzMzM5OGU2ZGZkMTk4YmFiMjFmMTQyY2RkZTUwYzgwNWJhYTVkZjFiZjA3NzI
BALDOR-RELIANCE
BALDOR-RELIANCE
D2010R
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D2010R DC MOTOR ; 10 1750 5 DPG C1812ATZ
DC Motor; Shunt Wound; 10HP; C1812ATZ Frame Size; 1750 Sync RPM; 240V Voltage; DPG Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1-3/8" Shaft Diameter; 4-1/2" Base to Center Height; 27.88" Overall Length
Part #
D2010R
BDI #
126359
Details
26009.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D2010R/p/126359
Your Price
$ 26,009.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
113.833
EAN
0781568462409
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
C1812ATZ
Sync RPM
1750
Voltage
240
Current
DC
Enclosure
DPG
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
251.001
Long Description
DC Motor; Shunt Wound; 10HP; C1812ATZ Frame Size; 1750 Sync RPM; 240V Voltage; DPG Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1-3/8" Shaft Diameter; 4-1/2" Base to Center Height; 27.88" Overall Length
Base to Center Height
4.5 Inch | 114.3 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
27.88 Inch | 708.152 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh