BALDOR-RELIANCE
BALDOR-RELIANCE
D2075P-BV
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D2075P-BV ; POR
DC Motor; Shunt Wound; 75HP; 366AT Frame Size; 2200/1800 Sync RPM; 240 Voltage; DC; DPBV Enclosure; NEMA Frame Profile; Rigid; Base; 2-3/8" Shaft Diameter; 9" Base to Center Height; 35.13" Overall Length
Part #
D2075P-BV
BDI #
126377
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D2075P-BV/p/126377
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
6.804
EAN
0781568204405
Product Group - BDI
M04104
Horse Power
75HP
Frame Size
366AT
Sync RPM
2200/1800
Voltage
240
Current
DC
Enclosure
DPBV
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
999
Long Description
DC Motor; Shunt Wound; 75HP; 366AT Frame Size; 2200/1800 Sync RPM; 240 Voltage; DC; DPBV Enclosure; NEMA Frame Profile; Rigid; Base; 2-3/8" Shaft Diameter; 9" Base to Center Height; 35.13" Overall Length
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Overall Length
35.13 Inch | 892.302 Millimeter
Base to Center Height
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh