https://www.bdiexpress.com/medias/INDBECMOTORX-D-TEFC-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MDZ8aW1hZ2UvanBlZ3xhRFZoTDJnek15OHhNRFkxTVRRek9UTXdNRFl6T0M5SlRrUkNSVU5OVDFSUFVsaGZSRjlVUlVaRFgxSkVYek13TUhnek1EQXVhbkJufDVmODRlMTNmODM2ZTkyNmZjNTU2Y2MyNDJiNDk5Y2Q0ZGI2OTllYWJkODczODgwYzA1Y2M5NjM4NDAwOGQ3MmE
BALDOR-RELIANCE
BALDOR-RELIANCE
D2510P
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D2510P SHUNT WOUND DC MOTOR ; 0259AT 10HP 1750RPM 240 300 TEFC F1
DC Motor; Shunt Wound; 10HP; 259AT Frame Size; 2400/1800 Sync RPM; 240 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; Rigid; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center Height; 31.69" Overall Length
Part #
D2510P
BDI #
126387
Details
29023.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D2510P/p/126387
Your Price
$ 29,023.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
210.884
EAN
0781568125090
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
259AT
Sync RPM
2400/1800
Voltage
240
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
459
Long Description
DC Motor; Shunt Wound; 10HP; 259AT Frame Size; 2400/1800 Sync RPM; 240 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; Rigid; Base; 1-5/8" Shaft Diameter; 6-1/4" Base to Center Height; 31.69" Overall Length
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center Height
6.25 Inch | 158.75 Millimeter
Overall Length
31.69 Inch | 804.926 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh