https://www.bdiexpress.com/medias/INDBECMOTORX-D-TEFC-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MDZ8aW1hZ2UvanBlZ3xhRFZoTDJnek15OHhNRFkxTVRRek9UTXdNRFl6T0M5SlRrUkNSVU5OVDFSUFVsaGZSRjlVUlVaRFgxSkVYek13TUhnek1EQXVhbkJufDVmODRlMTNmODM2ZTkyNmZjNTU2Y2MyNDJiNDk5Y2Q0ZGI2OTllYWJkODczODgwYzA1Y2M5NjM4NDAwOGQ3MmE
BALDOR-RELIANCE
BALDOR-RELIANCE
D2515P
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D2515P DC MOTOR ; 0288AT 15HP 1750RPM 240 150 TEFC F1
DC Motor; Shunt Wound; 15HP; 288AT Frame Size; 2400/1800 Sync RPM; 240 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; Rigid; Base; 1-7/8" Shaft Diameter; 7" Base to Center Height; 35.84" Overall Length
Part #
D2515P
BDI #
126389
Details
37434.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D2515P/p/126389
Your Price
$ 37,434.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
272.562
EAN
0781568125113
Product Group - BDI
M04104
Horse Power
15HP
Frame Size
288AT
Sync RPM
2400/1800
Voltage
240
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
629
Long Description
DC Motor; Shunt Wound; 15HP; 288AT Frame Size; 2400/1800 Sync RPM; 240 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; Rigid; Base; 1-7/8" Shaft Diameter; 7" Base to Center Height; 35.84" Overall Length
Overall Length
35.84 Inch | 910.336 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center Height
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh