https://www.bdiexpress.com/medias/INDBECMOTORX-D-TEFC-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MDZ8aW1hZ2UvanBlZ3xhRFZoTDJnek15OHhNRFkxTVRRek9UTXdNRFl6T0M5SlRrUkNSVU5OVDFSUFVsaGZSRjlVUlVaRFgxSkVYek13TUhnek1EQXVhbkJufDVmODRlMTNmODM2ZTkyNmZjNTU2Y2MyNDJiNDk5Y2Q0ZGI2OTllYWJkODczODgwYzA1Y2M5NjM4NDAwOGQ3MmE
BALDOR-RELIANCE
BALDOR-RELIANCE
D2520R
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D2520R DC MOTOR ; 20 1750/2300 LC2512ATZ TEFC 240V
DC Motor; Shunt Wound; 20HP; LC2512ATZ Frame Size; 1750 | 2300 Sync RPM; 240V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 2.124" Shaft Diameter; 6-1/4" Base to Center Height; 38.94" Overall Length
Part #
D2520R
BDI #
126392
Details
44189.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D2520R/p/126392
Your Price
$ 44,189.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
290.249
EAN
0781568462560
Product Group - BDI
M04104
Horse Power
20HP
Frame Size
LC2512ATZ
Sync RPM
1750 | 2300
Voltage
240
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
640
Long Description
DC Motor; Shunt Wound; 20HP; LC2512ATZ Frame Size; 1750 | 2300 Sync RPM; 240V Voltage; TEFC Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 2.124" Shaft Diameter; 6-1/4" Base to Center Height; 38.94" Overall Length
Base to Center Height
6.25 Inch | 158.75 Millimeter
Overall Length
38.94 Inch | 989.076 Millimeter
Shaft Diameter
2.124 Inch | 53.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh