https://www.bdiexpress.com/medias/INDBECMOTORX-D-DPG-RD-500V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MTd8aW1hZ2UvanBlZ3xhRGN3TDJnek55OHhNRFkxTVRRek9UUTJORFEzT0M5SlRrUkNSVU5OVDFSUFVsaGZSRjlFVUVkZlVrUmZOVEF3Vmw4ek1EQjRNekF3TG1wd1p3fDY1MzY5MThkNjcwYmE3NGVlOWZiY2FhM2U1MDNhOTljYmUyZWYyZjUxNzUwZjIyYzRjZGZjOWVjMWI3NDNiOTY
BALDOR-RELIANCE
BALDOR-RELIANCE
D5003R
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D5003R DC MOTOR ; C1811ATZ 3HP 1750RPM 500 300 DPG F1
DC Motor; Shunt Wound; 3HP; C1811ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPG Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1-3/8" Shaft Diameter; 4-1/2" Base to Center Height; 26.38" Overall Length
Part #
D5003R
BDI #
126395
Details
23743.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D5003R/p/126395
Your Price
$ 23,743.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
88.79
EAN
0781568462584
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
C1811ATZ
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
DPG
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
196
Long Description
DC Motor; Shunt Wound; 3HP; C1811ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPG Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1-3/8" Shaft Diameter; 4-1/2" Base to Center Height; 26.38" Overall Length
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center Height
4.5 Inch | 114.3 Millimeter
Overall Length
26.38 Inch | 670.052 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh