https://www.bdiexpress.com/medias/INDBECMOTORX-DBV-DPFG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0Nzh8aW1hZ2UvanBlZ3xhR0ZqTDJobFpTOHhNRFkxTVRRME9UYzFNell6TUM5SlRrUkNSVU5OVDFSUFVsaGZSRUpXWDBSUVJrZGZNekF3ZURNd01DNXFjR2N8YzU3OTgzOWU3YTQxODJhMjRkMDM3OWRlYjU5MDlmYTcyZjMyZDNmYzZkNTU1OGJjNmZiNDNlZjZlODhkZjcyMQ
BALDOR-RELIANCE
BALDOR-RELIANCE
D50100P2-BV
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D50100P2-BV MOTOR, 100HP 1750/2000RPM DC 368AT DPBV F1 N (SMARTCATALOG)
DC Motor; Shunt Wound; 100HP; 368AT Frame Size; 1750 | 2000 Sync RPM; 500V Voltage; DPFG Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 2-3/8" Shaft Diameter; 9" Base to Center Height; 38.13" Overall Length
Part #
D50100P2-BV
BDI #
26356386
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D50100P2-BV/p/26356386
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
781568918944
Weight / US pound
1145
Product Group - BDI
M04104
Horse Power
100HP
Frame Size
368AT
Sync RPM
1750 | 2000
Voltage
500
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1150
Long Description
DC Motor; Shunt Wound; 100HP; 368AT Frame Size; 1750 | 2000 Sync RPM; 500V Voltage; DPFG Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 2-3/8" Shaft Diameter; 9" Base to Center Height; 38.13" Overall Length
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Base to Center Height
9 Inch | 228.6 Millimeter
Overall Length
38.13 Inch | 968.502 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh