https://www.bdiexpress.com/medias/INDBECMOTORX-D-DPG-RD-500V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MTd8aW1hZ2UvanBlZ3xhRGN3TDJnek55OHhNRFkxTVRRek9UUTJORFEzT0M5SlRrUkNSVU5OVDFSUFVsaGZSRjlFVUVkZlVrUmZOVEF3Vmw4ek1EQjRNekF3TG1wd1p3fDY1MzY5MThkNjcwYmE3NGVlOWZiY2FhM2U1MDNhOTljYmUyZWYyZjUxNzUwZjIyYzRjZGZjOWVjMWI3NDNiOTY
BALDOR-RELIANCE
BALDOR-RELIANCE
D5010R
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D5010R SHUNT WOUND DC MOTOR ; C1812ATZ 10HP 1750RPM 500 300 DPG F1
DC Motor; Shunt Wound; 10HP; C1812ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPG Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1-3/8" Shaft Diameter; 4-1/2" Base to Center Height; 27.88" Overall Length
Part #
D5010R
BDI #
126406
Details
24279.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D5010R/p/126406
Your Price
$ 24,279.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
102.948
EAN
0781568462638
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
C1812ATZ
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
DPG
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
227
Long Description
DC Motor; Shunt Wound; 10HP; C1812ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPG Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1-3/8" Shaft Diameter; 4-1/2" Base to Center Height; 27.88" Overall Length
Base to Center Height
4.5 Inch | 114.3 Millimeter
Overall Length
27.88 Inch | 708.152 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh