https://www.bdiexpress.com/medias/INDBECMOTORX-D-DPGFV-RD-500V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NzF8aW1hZ2UvanBlZ3xhRFkyTDJnME9DOHhNRFkxTVRRek9UazFOVGs1T0M5SlRrUkNSVU5OVDFSUFVsaGZSRjlFVUVkR1ZsOVNSRjgxTURCV1h6TXdNSGd6TURBdWFuQm58ZDgxOTdhN2M0Yzk2MDI5YzVmZmRlMzZiZmJiMmE5N2I1ODRmNWZkZGFhZmNkN2YyY2Q0YWIyYTI5Yjk3NDU0Yw
BALDOR-RELIANCE
BALDOR-RELIANCE
D50125RS-BV
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D50125RS-BV SHUNT WOUND DC MOTOR ; 125HP 1750RPM DC 3212ATZ DPG-FV
DC Motor; Shunt Wound; 125HP; LC3212ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 2.624" Shaft Diameter; 8" Base to Center Height; 41-1/2" Overall Length
Part #
D50125RS-BV
BDI #
126411
Details
70143.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D50125RS-BV/p/126411
Your Price
$ 70,143.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
584.127
EAN
0781568462669
Product Group - BDI
M04104
Horse Power
125HP
Frame Size
LC3212ATZ
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
DPGFV
Frame Profile
NEMA
Mounting Method
Rigid | F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1287.999
Long Description
DC Motor; Shunt Wound; 125HP; LC3212ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 2.624" Shaft Diameter; 8" Base to Center Height; 41-1/2" Overall Length
Base to Center Height
8 Inch | 203.2 Millimeter
Overall Length
41.5 Inch | 1054.1 Millimeter
Shaft Diameter
2.624 Inch | 66.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh