https://www.bdiexpress.com/medias/INDBECMOTORX-D-DPGFV-RD-500V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NzF8aW1hZ2UvanBlZ3xhRFkyTDJnME9DOHhNRFkxTVRRek9UazFOVGs1T0M5SlRrUkNSVU5OVDFSUFVsaGZSRjlFVUVkR1ZsOVNSRjgxTURCV1h6TXdNSGd6TURBdWFuQm58ZDgxOTdhN2M0Yzk2MDI5YzVmZmRlMzZiZmJiMmE5N2I1ODRmNWZkZGFhZmNkN2YyY2Q0YWIyYTI5Yjk3NDU0Yw
BALDOR-RELIANCE
BALDOR-RELIANCE
D50150RS-BV
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D50150RS-BV SHUNT WOUND DC MOTOR ; 150HP 1750RPM DC 3612ATZ DPG-FV
DC Motor; Shunt Wound; 150HP; MC3612ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 2.874" Shaft Diameter; 9" Base to Center Height; 42.88" Overall Length
Part #
D50150RS-BV
BDI #
126416
Details
88105.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D50150RS-BV/p/126416
Your Price
$ 88,105.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
742.92
EAN
0781568462690
Product Group - BDI
M04104
Horse Power
150HP
Frame Size
MC3612ATZ
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
DPGFV
Frame Profile
NEMA
Mounting Method
Rigid | F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1640
Long Description
DC Motor; Shunt Wound; 150HP; MC3612ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 2.874" Shaft Diameter; 9" Base to Center Height; 42.88" Overall Length
Base to Center Height
9 Inch | 228.6 Millimeter
Overall Length
42.88 Inch | 1089.152 Millimeter
Shaft Diameter
2.874 Inch | 73 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh