https://www.bdiexpress.com/medias/INDBECMOTORX-D-TEPV-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MjF8aW1hZ2UvanBlZ3xhRGMxTDJneU5TOHhNRFkxTVRRME5qa3pOVFU0TWk5SlRrUkNSVU5OVDFSUFVsaGZSRjlVUlZCV1gxSkVYek13TUhnek1EQXVhbkJufDAyNzFiZTBmN2IxMjIzNzM2ZDFhMzkxYTA1MWE1NjZmZGVlZjM1YTE2NGMzMTUyNmJmOGUxYjdjZDgxYjA5MGU
BALDOR-RELIANCE
BALDOR-RELIANCE
D50150URE-BV
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D50150URE-BV DC MOTOR ; 150HP 1750RPM DC 2815ATZ DPG-FV
DC Motor; Shunt Wound; 150HP; UC2815ATZ Frame Size; 1750 Sync RPM; 500V Voltage; TEPV Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 1-5/8" Shaft Diameter; 7" Base to Center Height; 47-1/4" Overall Length
Part #
D50150URE-BV
BDI #
21811435
Details
65135.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D50150URE-BV/p/21811435
Your Price
$ 65,135.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
559.46
EAN
0781568675977
Product Group - BDI
M04104
Horse Power
150HP
Frame Size
UC2815ATZ
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
TEPV
Frame Profile
NEMA
Mounting Method
Rigid | F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1235
Long Description
DC Motor; Shunt Wound; 150HP; UC2815ATZ Frame Size; 1750 Sync RPM; 500V Voltage; TEPV Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 1-5/8" Shaft Diameter; 7" Base to Center Height; 47-1/4" Overall Length
Base to Center Height
7 Inch | 177.8 Millimeter
Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Length
47.25 Inch | 1200.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh