https://www.bdiexpress.com/medias/INDBECMOTORX-D-DPGFV-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTZ8aW1hZ2UvanBlZ3xhRGRsTDJneVppOHhNRFkxTVRRek9EVXhOREl3Tmk5SlRrUkNSVU5OVDFSUFVsaGZSRjlFVUVkR1ZsOVNSRjh6TURCNE16QXdMbXB3Wnd8Nzg5ODg1YTc1MGJiMDY3YmUxMTAyNTVkOWRlYzYwYTM4M2ZhOWVkZTIzZTU5YWQ1OTZlZWVlZjQ0ZmZhODM2NA
BALDOR-RELIANCE
BALDOR-RELIANCE
D50200RR-BV
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D50200RR-BV SHUNT WOUND DC MOTOR ; 200HP 1750RPM DC 3214ATZ DPG-FV
DC Motor; Shunt Wound; 200HP; UC3214ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 2.874" Shaft Diameter; 8" Base to Center Height; 46-3/4" Overall Length
Part #
D50200RR-BV
BDI #
126425
Details
71773.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D50200RR-BV/p/126425
Your Price
$ 71,773.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
713.48
EAN
0781568462751
Product Group - BDI
M04104
Horse Power
200HP
Frame Size
UC3214ATZ
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
DPGFV
Frame Profile
NEMA
Mounting Method
Rigid | F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1575
Long Description
DC Motor; Shunt Wound; 200HP; UC3214ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F2 Face Mounting; Base; 2.874" Shaft Diameter; 8" Base to Center Height; 46-3/4" Overall Length
Shaft Diameter
2.874 Inch | 73 Millimeter
Base to Center Height
8 Inch | 203.2 Millimeter
Overall Length
46.75 Inch | 1187.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh