https://www.bdiexpress.com/medias/INDBECMOTORX-D-DPGFV-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5OTZ8aW1hZ2UvanBlZ3xhRGRsTDJneVppOHhNRFkxTVRRek9EVXhOREl3Tmk5SlRrUkNSVU5OVDFSUFVsaGZSRjlFVUVkR1ZsOVNSRjh6TURCNE16QXdMbXB3Wnd8Nzg5ODg1YTc1MGJiMDY3YmUxMTAyNTVkOWRlYzYwYTM4M2ZhOWVkZTIzZTU5YWQ1OTZlZWVlZjQ0ZmZhODM2NA
BALDOR-RELIANCE
BALDOR-RELIANCE
D5025R-BV
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D5025R-BV SHUNT WOUND DC MOTOR ; 25HP 1750RPM DC 2113ATZ DPG-FV
DC Motor; Shunt Wound; 25HP; MC2113ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1-7/8" Shaft Diameter; 5-1/4" Base to Center Height; 29.62" Overall Length
Part #
D5025R-BV
BDI #
126437
Details
40449.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D5025R-BV/p/126437
Your Price
$ 40,449.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
197.51
EAN
0781568462836
Product Group - BDI
M04104
Horse Power
25HP
Frame Size
MC2113ATZ
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
DPGFV
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
436
Long Description
DC Motor; Shunt Wound; 25HP; MC2113ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1-7/8" Shaft Diameter; 5-1/4" Base to Center Height; 29.62" Overall Length
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Overall Length
29.62 Inch | 752.348 Millimeter
Base to Center Height
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh