https://www.bdiexpress.com/medias/INDBECMOTORX-D-DPGFV-RD-500V-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NzF8aW1hZ2UvanBlZ3xhRFkyTDJnME9DOHhNRFkxTVRRek9UazFOVGs1T0M5SlRrUkNSVU5OVDFSUFVsaGZSRjlFVUVkR1ZsOVNSRjgxTURCV1h6TXdNSGd6TURBdWFuQm58ZDgxOTdhN2M0Yzk2MDI5YzVmZmRlMzZiZmJiMmE5N2I1ODRmNWZkZGFhZmNkN2YyY2Q0YWIyYTI5Yjk3NDU0Yw
BALDOR-RELIANCE
BALDOR-RELIANCE
D5025RS-BV
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D5025RS-BV SHUNT WOUND DC MOTOR ; 25HP 1750RPM DC 2113ATZ DPG-FV
DC Motor; Shunt Wound; 25HP; LC2113ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1-7/8" Shaft Diameter; 5-1/4" Base to Center Height; 31-1/4" Overall Length
Part #
D5025RS-BV
BDI #
126438
Details
45248.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D5025RS-BV/p/126438
Your Price
$ 45,248.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
214.966
EAN
0781568462843
Product Group - BDI
M04104
Horse Power
25HP
Frame Size
LC2113ATZ
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
DPGFV
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
474.001
Long Description
DC Motor; Shunt Wound; 25HP; LC2113ATZ Frame Size; 1750 Sync RPM; 500V Voltage; DPGFV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 1-7/8" Shaft Diameter; 5-1/4" Base to Center Height; 31-1/4" Overall Length
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center Height
5.25 Inch | 133.35 Millimeter
Overall Length
31.25 Inch | 793.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh