https://www.bdiexpress.com/medias/INDBECMOTORX-DBV-DPBV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0Nzh8aW1hZ2UvanBlZ3xhR0V5TDJobVppOHhNRFkxTVRRME9USTJNakV4TUM5SlRrUkNSVU5OVDFSUFVsaGZSRUpXWDBSUVFsWmZNekF3ZURNd01DNXFjR2N8ZDI2NGE3NmY5ZGI1MWFmZDZhYmJmN2UxZGFjNzUxMjhkNjgyMDgzMmVlOGJhNjdmYzc0Y2Q0OGViMjgyNDlmZQ
BALDOR-RELIANCE
BALDOR-RELIANCE
D50400P2-BV
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D50400P2-BV SHUNT WOUND DC MOTOR ; 0508AT 400HP 1750RPM 500 150 DPBV F1
DC Motor; Shunt Wound; 400HP; 508AT Frame Size; 1750 Sync RPM; 500V Voltage; DPBV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 3-1/4" Shaft Diameter; 12-1/2" Base to Center Height; 54" Overall Length
Part #
D50400P2-BV
BDI #
25849388
Details
187465.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D50400P2-BV/p/25849388
Your Price
$ 187,465.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101200
Weight / Kilogram
1460.317
EAN
0781568919002
Product Group - BDI
M04104
Horse Power
400HP
Frame Size
508AT
Sync RPM
1750
Voltage
500
Current
DC
Enclosure
DPBV
Frame Profile
NEMA
Mounting Method
Rigid | F1 Face
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
3220
Long Description
DC Motor; Shunt Wound; 400HP; 508AT Frame Size; 1750 Sync RPM; 500V Voltage; DPBV Enclosure; NEMA Frame Profile; Rigid | F1 Face Mounting; Base; 3-1/4" Shaft Diameter; 12-1/2" Base to Center Height; 54" Overall Length
Shaft Diameter
3.25 Inch | 82.55 Millimeter
Overall Length
54 Inch | 1371.6 Millimeter
Base to Center Height
12.5 Inch | 317.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh