BALDOR-RELIANCE
BALDOR-RELIANCE
D50500P-BV
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D50500P-BV ; POR
DC Motor; Shunt Wound; 500HP; 5010AT Frame Size; 2000/1800 Sync RPM; 500 Voltage; DC; DPBV Enclosure; NEMA Frame Profile; Rigid; Base; 3-1/4" Shaft Diameter; 12-1/2" Base to Center Height; 61" Overall Length
Part #
D50500P-BV
BDI #
126454
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D50500P-BV/p/126454
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
31.298
EAN
0781568136201
Product Group - BDI
M04104
Horse Power
500HP
Frame Size
5010AT
Sync RPM
2000/1800
Voltage
500
Current
DC
Enclosure
DPBV
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
4169
Long Description
DC Motor; Shunt Wound; 500HP; 5010AT Frame Size; 2000/1800 Sync RPM; 500 Voltage; DC; DPBV Enclosure; NEMA Frame Profile; Rigid; Base; 3-1/4" Shaft Diameter; 12-1/2" Base to Center Height; 61" Overall Length
Overall Length
61 Inch | 1549.4 Millimeter
Shaft Diameter
3.25 Inch | 82.55 Millimeter
Base to Center Height
12.5 Inch | 317.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh