https://www.bdiexpress.com/medias/INDBECMOTORX-D-DPFG-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzOTN8aW1hZ2UvanBlZ3xhREJqTDJnelpDOHhNRFkxTVRRek9ERXlNRGs1TUM5SlRrUkNSVU5OVDFSUFVsaGZSRjlFVUVaSFgxSkVYek13TUhnek1EQXVhbkJufDk4MTc5ODQ4MmY1YjU3NzkwYWU5NDgwZjcwNWQ4OWYwYWQ2ODc1YjBhMzNlMjIwYmFlMTViYjk0MTU1YzYzMGY
BALDOR-RELIANCE
BALDOR-RELIANCE
D5050P
BALDOR-RELIANCE BALDOR-RELIANCE
Description
D5050P SHUNT WOUND DC MOTOR ; 0328AT 50HP 1750RPM 500 300 DPFG F1
DC Motor; Shunt Wound; 50HP; 328AT Frame Size; 2200/1800 Sync RPM; 500 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; Rigid; Base; 2-1/8" Shaft Diameter; 8" Base to Center Height; 35.38" Overall Length
Part #
D5050P
BDI #
126456
Details
44413.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motor/D5050P/p/126456
Your Price
$ 44,413.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101201
Weight / Kilogram
372.789
EAN
0781568125342
Product Group - BDI
M04104
Horse Power
50HP
Frame Size
328AT
Sync RPM
2200/1800
Voltage
500
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive
Category - BDI
DC Motor
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
822
Long Description
DC Motor; Shunt Wound; 50HP; 328AT Frame Size; 2200/1800 Sync RPM; 500 Voltage; DC; DPFG Enclosure; NEMA Frame Profile; Rigid; Base; 2-1/8" Shaft Diameter; 8" Base to Center Height; 35.38" Overall Length
Overall Length
35.38 Inch | 898.652 Millimeter
Base to Center Height
8 Inch | 203.2 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh